Kennedy Insulated Claw Hammer (Martil / Palu Kambing)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp999.900
Spesifikasi
ECLASS Code21040901
Face MaterialSteel
Head Diameter (mm)29.22
Head MaterialSteel
Head Weight (g)560
Number of Pieces24
Overall Length (mm)300
Standards MetHammer: BS 876:1981, Insulated:-8020:2011
TypeClaw Hammer
UNSPSC27111602

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This insulated claw hammer is designed for use in areas where live electricity is present to provide protection against the risk of hidden electrical cables. The hammers is manufactured as per BS8020:2011 standards.
Feature
Designed for use in areas with live electricity
Cable protection provides a safeguard against hidden electrical cables
Manufactured as per BS8020:2011 standards for quality assurance

Ulasan Produk

Tidak ada ulasan