SwissTech HSS-Cobalt PM Weldon End Mill Set

Sebelum PPN:
Rp9.399.900
Spesifikasi
Coolant DeliveryExternal
Country of OriginKR
Cutter Diameter (mm)20, 16, 12, 10
ECLASS Code21010500
Finish/CoatingPeak Power
Flute Length (mm)26, 38, 19, 22, 32
MaterialCobalt High Speed Steel
Material GradeM35
Maximum Diameter (mm)20
Milling Cutter TypeEnd Mill
Minimum Diameter (mm)10
Number of Flutes4, 3
Overall Length (mm)69, 92, 104, 83, 72
Plunge TypeCentre Cutting
Shank Diameter (mm)10, 16, 20, 12
Shank typeWeldon Flat
System of MeasurementMetric
UNSPSC23241614

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series 99 - Weldon Shank - 5 Piece Set
Centre cutting. To Manufacturers standards. Weldon shank to DIN 1835B. Shank diameter to h6. Dimensions to DIN 844. Contents: 8, 10, 12, 16 and 20mm.

Ulasan Produk

Tidak ada ulasan