Sherwood Straight Shank HSS S/S L/S Drill (Mata Bor Lurus)

Sebelum PPN:
Rp30.900 - Rp409.900
Spesifikasi
Coolant DeliveryExternal
Country of OriginCN
Cutting DirectionRight Hand
Drill Diameter Toleranceh8
Drill Length TypeLong Series
ECLASS Code21010101
Finish/CoatingSteam Tempered
Flute ConstructionGround Flute
Flute TypeSpiral
Helix Angle (°)30
Helix TypeNormal Helix
Individual or SetIndividual
MaterialHigh Speed Steel
Number of Flutes2
Number of Pieces1
Point Angle (°)118

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series L100 HSS straight shank long series drills are excellent general purpose drills which are designed to drill steels with tensile strength up to 1,000N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite.
Feature
Manufactured from HSS for improved toughness
Black oxide coating for greater heat and wear resistance
Ideal for general purpose drilling

Ulasan Produk

Tidak ada ulasan