Sherwood Straight Shank HSS S/S Bright Stub Drill (Mata Bor Lurus)

Sebelum PPN:
Rp11.900 - Rp349.900
Spesifikasi
Coolant DeliveryExternal
Cutting DirectionRight Hand
Drill Diameter Toleranceh8
ECLASS Code21010101
Finish/CoatingBright
Flute TypeSpiral
Helix Angle (°)10-20
Helix TypeNormal Helix
Individual or SetIndividual
MaterialHigh Speed Steel
Number of Flutes2
Number of Pieces1
Point Angle (°)118
Shank Diameter Tolerancef11
Standards MetBS 328, DIN 1987

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HSS Straight Shank Stub Drills
Bright Finish - Metric
General purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron. Point angle: 118°, helix angle: normal, web thickness: standard, relief angle: 10° - 20°, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS 328: Part 1: 1986/DIN 1897.

Ulasan Produk

Tidak ada ulasan