Sherwood HSS Metric Workshop Roll Forged Drill Set

Sebelum PPN:
Rp1.899.900
Spesifikasi
Case TypeMetal Case
Country of OriginCN
Cutting DirectionRight Hand
Drill Size (mm)1-10x0.5 (Included)
ECLASS Code21010101
Finish/CoatingBlack Oxide
Flute ConstructionRoll Forged
ISO CategoryP, O, M
Individual or SetSet
MFR Part No.0250077B
MaterialHigh Speed Steel
Minimum Drill Size (mm)1
Number of Pieces170
Size Increment (mm)0.5
Standards MetDIN 338N, BS 328
System of MeasurementMetric
UNSPSC23241605

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Metric Jobber Drill Set is designed for efficient and precise drilling across a variety of materials. Roll forged from high-speed steel (HSS), these drills feature an uninterrupted grain structure that ensures excellent strength and durability. The precision-ground tips deliver effective cutting, making them suitable for use on wood, plastic, carbon steel, plain steel, and stainless steel. This set includes drills in increments of 0.5mm, ranging from 1-10mm, offering flexibility for diverse drilling tasks. Conveniently supplied in a sturdy metal case, the set provides easy storage and organisation. Combining reliability and versatility, it is an essential choice for professionals and DIY enthusiasts alike.
Feature
Roll-forged HSS construction enhances strength and longevity
Ground tips ensure precise and efficient cutting performance
Designed to work on various materials, including wood, plastics, and metals like carbon and stainless steel
Contains a comprehensive range of drill sizes, increasing versatility
Packaged in a robust metal case to keep drills organised and easily accessible

Ulasan Produk

Tidak ada ulasan