Sherwood Hand Tap Set HSS L/H (Set Mata Tap)

Sebelum PPN:
Rp819.900
Spesifikasi
ChamferPlug, Taper, Second
Country of OriginCN
Finish/CoatingBright
MaterialHigh Speed Steel
Number of Pieces3
Overall Length (mm)95
Shank Diameter (mm)11.2
Tap TypeStraight Flute
Thread Length (mm)25
Thread Size (mm)M14 x 2
Thread StandardMetric Coarse
UNSPSC23291804

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Sherwood high speed steel metric coarse left hand straight flute ground thread tap set are the ideal general purpose option for thread cutting in a variety of materials.
Feature
High speed steel tap set with uncoated bright finish for general purpose applications
Straight Flute construction
Left hand rotation and cutting

Ulasan Produk

Tidak ada ulasan