SwissTech Straight Shank Heavy Duty Cobalt Drill (Mata Bor Lurus)

Sebelum PPN:
Rp109.900 - Rp369.900
Spesifikasi
Coolant DeliveryExternal
Country of OriginCN
Cutting DirectionRight Hand
Depth x Diameter Ratio4xD
Drill Diameter Toleranceh8
ECLASS Code21010101
Finish/CoatingBright
Flute ConstructionGround Flute
Flute TypeSpiral
Helix Angle (°)28
Helix TypeNormal Helix
ISO CategoryK, P, M
Individual or SetIndividual
Manufacturer GradeDIN338
MaterialCobalt High Speed Steel
Material GradeCobalt High Speed Steel
Number of Flutes2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 1020 Series HSS-Co Heavy Duty Straight Shank Jobber Drills from Swiss Tech are engineered for enhanced performance and durability. With up to 8% cobalt content, these drills enable higher operating speeds without compromising tool life, ensuring consistent reliability. This advanced design not only extends the tool's longevity but also boosts productivity, making it an ideal choice for demanding drilling applications.
Feature
Made with 8% cobalt optimal performance and durability at high speeds
135° point angle for precise hole making and efficient cutting
Effectively cuts through metals including resistant steels and bronze
Extended lifespan on cutting edge, required less sharpening over time
Excellent corrosion resistance extends the lifespan of the tool

Ulasan Produk

Tidak ada ulasan