KOBE RED LINE Flat Chisel

Sebelum PPN:
Rp339.900
Spesifikasi
Chisel TypeFlat Chisel
ECLASS Code21049104
ItemFlat Chisel
MFR Part No.YM37A
Overall Length (mm)165
Overall Width (mm)16
Shank typeStraight
UNSPSC27113502

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high performing, durable chisel is compatible with most brands of portable air chisels including Chicago Pneumatic, Desoutter, Kobe, Toku and YK. Therefore, this flat chisel is versatile and is suitable for a wide array of different air chisels.
Feature
Excellent compatibility with an array of air chisels
Durable design to shape and work solid materials
Tough SCM440 chromium alloy steel construction

Ulasan Produk

Tidak ada ulasan

Halaman Terkait