HALO Detectable Corded Ear Plugs

Sebelum PPN:
Rp1.599.900
Spesifikasi
CordedYes
Country of OriginTW
DetectabilityDetectable
Disposable/ReusableReusable
ECLASS Code40011603
Ear Plug StyleCorded Ear Plugs
Pack Quantity (pair)100
Plug ColourBlue
Plug MaterialPolyurethane Foam
Plug ShapeBullet
Single Number Rating (dB)36
Standards MetEN 352-2:2020
UNSPSC46181905

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Detectable Blue Corded Ear Plugs from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Feature
Bullet-shaped for easy fitting and comfort when wearing
Manufactured from foam and plastic for durability
Supplied cord allows for storage around the neck when not in use
Supplied as a pack of 100 pairs to ensure you have an ample amount for all personnel

Ulasan Produk

Tidak ada ulasan