Thor Copper Rawhide Hammer Nylon (Martil / Palu)

Sebelum PPN:
Rp1.299.900
Spesifikasi
ECLASS Code21040901
Face MaterialCopper
Head Diameter (mm)32
Head MaterialIron
Head Weight (g)775
MFR Part No.03-210PH
Number of Pieces1
Shaft MaterialPlastic
TypeFaced Hammer
UNSPSC27111602

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This dual faced hammer combines the resilience and heavy duty blow of a copper face combined with the malleable iron head, and the softer, non-marking benefits that a hide face boasts. The product is ideally suited for occasions where a heavy blow is required combined with a relatively small striking area. Each face can be replaced to keep your tool working to an optimum level.
Feature
Delivers a heavy blow accurately and firmly
Faces are one piece moulded and designed to wear for easy replacement
Copper face gives a high impact blow whilst the hide face offers non marking forces
Robust wooden handle allows the user to wield the product comfortably

Ulasan Produk

Tidak ada ulasan