Matlock Compact Sack Truck (Troli Barang / Troli 2 Roda / Troli Lipat)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Country of OriginTW
ECLASS Code36120301
Height Lowered (mm)715
Height Raised (mm)1090
Lifting Capacity/Maximum Load (kg)90
MFR Part No.MTL9851660K
Product TypeSack Truck
UNSPSC24101706

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for deliveries thanks to its compact folding nature and it's lightweight but sturdy aluminium frame these Compact Sack Truck can carry loads up to 90kg. Easy to operate the unit unfolds in seconds for a convenient and reliable carrying solution.
Feature
Easy and convenient folding design
Lightweight yet durable Aluminium construction
Units can be stored or transported in confined spaces
Handles loads up to 90kg

Ulasan Produk

Tidak ada ulasan