HALO Safety/Protection Glasses Comfort Soft Temples (Kacamata Safety)

Sebelum PPN:
Rp259.900
Spesifikasi
Country of OriginTW
ECLASS Code40019121
Frame ColourBlue, Clear
Frame MaterialPolycarbonate
Frame StyleFull-Frame
Lens ColourClear
Lens MaterialPolycarbonate
Resistance FeaturesImpact-Resistant, High-Temperature Resistant, UV-Resistant
Standards MetEN 170, EN166 1FT, Category Level II
UNSPSC46181802

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Soft Temple Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Feature
Soft side arms and temples for improved grip and comfort
Polycarbonate construction makes for an extremely robust product
Wraparound design for increased protection
Impact resistant to protect the eyes from debris
Possesses high temperature resistance
UV protection to keep eyes safe from harmful UV rays

Ulasan Produk

Tidak ada ulasan