HALO Safety/Protection Glasses Comfort (Kacamata Safety)

Sebelum PPN:
Rp269.900 - Rp339.900
Spesifikasi
ECLASS Code40019121
Frame ColourBlue, Black
Frame MaterialPolycarbonate
Frame StyleFrameless
Lens MaterialPolycarbonate
Over the Glasses CompatibleNo
Resistance FeaturesImpact-Resistant
Standards MetEN 166, EN 170
UNSPSC46181802

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Wraparound Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Feature
Solid side arms provide robustness and comfort
Polycarbonate construction makes for an extremely durable product
Frameless design offers 180° vision and perfect optical quality
High temperature resistant
Impact resistant to protect the eyes from debris
Available in various colours to suit your needs

Ulasan Produk

Tidak ada ulasan