Kennedy Cable Stripper

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp809.900 - Rp869.900
Spesifikasi
Compatible Wire Size Range (mm²)4 to 28
Country of OriginDE
ECLASS Code34301403
ESDNo
Handle MaterialPolyamid
Individual or SetIndividual
InsulatedYes
Jaw MaterialPolyamid
Maximum Compatible Wire Size (mm)28
Minimum Compatible Wire Size (mm)4
Non SparkingYes
Overall Length (mm)145
UNSPSC27112151
VDENo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Cable Stripper No. S 4-28 is designed for precision, speed, and safety, making it an essential tool for professionals working with round cables. Suitable for cables with diameters between 4-28mm, it features an adjustable cutting depth controlled by an infinitely variable screw, ensuring the inner conductor remains undamaged during use. The self-rotating blade seamlessly shifts between circular and longitudinal cuts, providing a smooth and efficient stripping process. For enhanced safety, the retractable hook blade can be securely locked, significantly reducing the risk of injury. Fully insulated and ergonomically designed, this tool offers both comfort and reliability, ensuring long-lasting performance in demanding environments.
Feature
Ideal for stripping round cables with diameters ranging from 4-28mm
Customisable cutting depth protects inner conductors from damage
Self-rotating blade allows for smooth transitions between circular and straight cuts
Safety-enhanced retractable hook blade with a secure locking feature for reduced risk of injury
Insulated design offers protection during use
Comfortable, ergonomic design suited for prolonged tasks
Built for durability and dependable performance in tough conditions

Ulasan Produk

Tidak ada ulasan