HALO Bump Cap (Topi Pelindung Benturan)

Sebelum PPN:
Rp999.900
Spesifikasi
Adjustment TypeBuckle
Country of OriginDE
Fits Head Size (cm)54 to 64
Outer MaterialHigh Density Polyethylene, Polyester
Peak StyleStandard Peak
Standards MetEN 812
UNSPSC46181709
Ventilation TypeVented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Eco-friendly Bump Caps from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Feature
Eco-friendly reground high-density polyethylene (HDPE) construction for durability and strength
Maximum air circulation thanks to unique airflow system
Lightweight design for maximum comfort
Adjustable buckle strap offers a secure fit
Dynamic style provides enhanced fit and comfort

Ulasan Produk

Tidak ada ulasan