Kennedy Box Profile Spirit Level Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.499.900
Spesifikasi
Accuracy (mm/m)0.75
Base TypeNon-Magnetic
Body ColourRed
Body MaterialAluminium
ECLASS Code21160108
Finish/CoatingPowder Coat Finish
Level TypeBox-Beam Level
Number of Vials3
Overall Length (mm)250, 1200, 1000, 600
Pack Quantity4
Pack TypeSet
UNSPSC27111802
Vial MaterialAcrylic
Vial TypeHorizontal, Vertical
Vial VisibilityFont Viewing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This set of Kennedy spirit levels is perfect for professionals who require accuracy and precision. Including four levels: KEN5104480K, KEN5104240K, KEN5104400K, and KEN5100160K. Constructed from durable aluminium, each level features high-visibility vials and excellent accuracy. The KEN5951420K offers a ±0.75mm/m accuracy with one horizontal and two plumb vials. Both KEN5104480Kand KEN5104400K include three sizes and deliver 0.5mm/m accuracy. The KEN5100160K, designed for scaffolding, offers 1mm/m accuracy and comes with a leather belt pouch. These levels are ideal for precise levelling in construction and industrial settings.

Includes
250mm, Boat Level, 2 Vials, Horizontal/Vertical, Magnetic, 1000mm, Box-beam Level, 3 Vials, Horizontal/Vertical, Non-Magnetic, 600mm, Box-beam Level, 3 Vials, Horizontal/Vertical, Non-Magnetic, 1200mm, Box-beam Level, 3 Vials, Horizontal/Vertical, Non-Magnetic
Feature
Constructed from lightweight, durable aluminium
Powder coat finish for enhanced durability
High-visibility vials for easy reading
Accuracy ranging from ±0.75mm/m to 0.029° (0.5mm/m) and 1mm/m
Includes levels in multiple sizes: 180cm, 60cm, 30cm

Ulasan Produk

Tidak ada ulasan