Kennedy BO04 Serrated Soft Jaws (Claw Bubut)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.299.900
Spesifikasi
Country of OriginGB
Dimension A (mm)48
Dimension B (mm)25
Dimension C (mm)20
Dimension D (mm)8
ECLASS Code21020490
Jaw CodeBO04
Number of Pieces3
Serrations (mm)1.5 x 65
To Suit Chuck (mm)100
UNSPSC23242119

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This range of serrated, soft jaws all come in sets of 3. They have been designed to suit metric serrated power chucks (Kitagawa, Howa, Matsumoto, Pratt Burnard, SMW and Autoblok etc.).
Feature
Large range of sizes and serrations
High quality build
Provide a secure hold to the workpiece

Ulasan Produk

Tidak ada ulasan