HALO Earplug Banded (Penyumbat Telinga)

Sebelum PPN:
Rp78.900
Spesifikasi
CordedYes
Country of OriginTW
DetectabilityNot Detectable
Disposable/ReusableDisposable
ECLASS Code40011603
Ear Plug StyleBanded Ear Plugs
Pack Quantity (pair)1
Plug ColourYellow
Plug MaterialPolyurethane Foam
Plug ShapePod
Single Number Rating (SNR) (dB)26
Standards MetEN352: 2020
UNSPSC46181905

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Banded Ear Plugs and Replacement Pods from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Feature
Pod plug shape allows for quick, comfortable fitting
Reusable plastic band with interchangeable foam plugs for a personalised fit
Convenient 3-point wear to suit each individual
Durable plastic band and foam plugs for a long service life
Suitable for intermittent wear
Additional replacement plugs can be purchased separately (HAL9581680K)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait