Kennedy All in One Professional Tool Box

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp24.999.900
Spesifikasi
ColourBlack
ECLASS Code21100101
Height (mm)455
Length (mm)581
Load Capacity (kg)40
Lock TypeKey
MFR Part No.AI1.KT02.4394
Number of Compartments29
TypeTool Case
UNSPSC27113201
Width (mm)381

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This all-in-one tool box is highly versatile, containing a variety of compartments in different sizes. The unique 'open position' drawer system allows for easy access to an array of tools, making this box an ideal companion for numerous applications. It features a central lock and key system, robust, self-oiling wheels and a telescopic handle.
Feature
Telescopic handle
Highly versatile configurations
Various compartment and drawers of different sizes
Central lock and key system

Ulasan Produk

Tidak ada ulasan