FP (FP Tool) Carbide Reamer H Series

Sebelum PPN:
Rp2.799.900 - Rp9.899.900
Spesifikasi
Blade Length (mm)25
Number of Tips6 sheets
Overall Length (mm)130
SpecificationStraight blade DLC coating
ToleranceDimensions: 0 to +0.005

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compared to carbide straight blades, cutting speed is 1.5 times faster.
The strong left twist blade ejects chips forward, and the long neck makes it ideal for deep hole drilling.
For high speed/deep hole machining.Compared to carbide straight blades, cutting speed is 1.5 times faster.
The strong left twist blade ejects chips forward, and the long neck makes it ideal for deep hole drilling.For high speed/deep hole machining.

Ulasan Produk

Tidak ada ulasan