FP (FP Tool) Carbide Reamer G Series for General Work Materials

Sebelum PPN:
Rp3.299.900
Spesifikasi
Blade Diameter (mm)8.9
Blade Diameter Tolerance (mm)0~+0.005
Blade Length (mm)40
Blade ShapeStraight
Chamfer Length (mm)1
CoatingNon-coated
Handle Diameter (mm)9
MaterialCarbide K10
Number of Tips6
Overall Length (mm)90
ShankStraight shank
Tolerance0.018000000000000002

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A series developed for the most versatile use.
It has about 5 to 10 times more durability than the conventional high-strength hand reamer, can maintain accuracy for a long time, and can be used with increased cutting speed and feed speed, so it can be used economically for high-tensile work materials. Can be processed.
* If you order by cash on delivery, it may be shipped the next day or later.A series developed for the most versatile use.
It has about 5 to 10 times more durability than the conventional high-strength hand reamer, can maintain accuracy for a long time, and can be used with increased cutting speed and feed speed, so it can be used economically for high-tensile work materials. Can be processed.

Ulasan Produk

Tidak ada ulasan