FP (FP Tool) Carbide Reamer G Series for General Work Materials

Sebelum PPN:
Rp559.900
Spesifikasi
Blade Diameter (mm)2.8
Blade Diameter Tolerance (mm)0~+0.005
Blade Length (mm)20
Blade ShapeStraight
Chamfer Length (mm)0.5
CoatingNon-coated
Handle Diameter (mm)3
MaterialCarbide ultra fine particles
Number of Tips4
Overall Length (mm)50
ShankStraight shank
Tolerance0.009000000000000001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A series developed for the most versatile use. Approximately 5 to 10 times more durable than conventional HSS hand reamer, accuracy can be maintained for a long time, and cutting speed and feed rate can be increased for economical cutting of high-strength work materials Machining is possible.
* If you order by cash on delivery, it may be shipped the next day or later.A series developed for the most versatile use. Approximately 5 to 10 times more durable than conventional HSS hand reamer, accuracy can be maintained for a long time, and cutting speed and feed rate can be increased for economical cutting of high-strength work materials Machining is possible.

Ulasan Produk

Tidak ada ulasan