FP (FP Tool) Carbide Reamer G Series for General Work Materials (Reamer Karbida)

Sebelum PPN:
Rp4.099.900 - Rp5.099.900
Spesifikasi
Abrasive MaterialsMild steel, carbon steel, alloy steel, tool steel, stainless steel, cast iron, aluminum casting / alloy, resin system (excluding composite materials), copper / copper alloy, tempering agent (up to 40HRC, up to 50HRC)
Blade Length l1 (mm)40
Blade ShapeStraight
CoatingNon-coated
MaterialCarbide K10
Overall Length L (mm)90
ShankStraight shank
Shank Diameters d (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* If you order by cash on delivery, it may be shipped the next day or later.

Ulasan Produk

Tidak ada ulasan