BOSCH Screwdriver VDE Insulated Phillips (Obeng Isolasi)

Kondisi Barang:
Sebelum PPN:
Rp76.900
Spesifikasi
Handle Diameter (mm)31
Height (mm)31
Length (mm)200
Screwdriver ProfilePH
Shaft Length (mm)100
Width (mm)31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulated, simple, convenient – Bosch Professional VDE PH1x100 screwdriver
Tested up to 10,000 volts and VDE-certified up to 1,000 volts according to DIN EN/IEC 60900
Precise and durable with slim shaft and robust tip for fitting accuracy
Hand-friendly and comfortable to use thanks to soft grip and ergonomic design

Ulasan Produk

Tidak ada ulasan