BOSCH Water Pump Pliers Corner (Tang Burung)

Kondisi Barang:
Sebelum PPN:
Rp609.900 - Rp619.900
Spesifikasi
MaterialChrome Vanadium
Size (mm)420

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple and practical professional angle pipe wrench, 45° jaw position
Tough and durable: thanks to chrome vanadium (CrV) steel, stable plug-in joints and hardened teeth
High practicality: thanks to the ergonomic design, S-shaped pliers head, 45° jaw position and anti-clamping protection, the tool can be adjusted directly on the workpiece
High flexibility: with adjusting nut for fast and accurate adjustment

Ulasan Produk

Tidak ada ulasan