FP (FP Tool) Carbide Reamer G Series for General Work Materials

Sebelum PPN:
Rp3.499.900 - Rp5.599.900
Spesifikasi
Blade Diameter Tolerance (mm)0~+0.005
Blade ShapeStraight
Chamfer Length (mm)1
CoatingNon-coated
MaterialCarbide K10
Number of Tips6
Overall Length (mm)90
ShankStraight shank
Tolerance+0.005 0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A series developed for the most versatile use.
It has about 5 to 10 times more durability than the conventional high-strength hand reamer, can maintain accuracy for a long time, and can be used with increased cutting speed and feed speed, so it can be used economically for high-tensile work materials. Can be processed.
* If you order by cash on delivery, it may be shipped the next day or later.A series developed for the most versatile use.
It has about 5 to 10 times more durability than the conventional high-strength hand reamer, can maintain accuracy for a long time, and can be used with increased cutting speed and feed speed, so it can be used economically for high-tensile work materials. Can be processed.

Ulasan Produk

Tidak ada ulasan