FP (FP Tool) Carbide Reamer G Series for General Work Materials
#Grup produk P114897792
Spesifikasi
| Blade Shape | Straight |
|---|---|
| Blade length | 30 |
| Chamfer Length | 0.8 |
| Coating | Non-coated |
| Handle Diameter (mm) | 5.5 |
| Material | Carbide K10 |
| Number of Tips | 6 |
| Overall Length | 80 |
| Shank | Straight shank |
| Tolerance | +0.005 0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
* If you order by cash on delivery, it may be shipped the next day or later.
Ulasan Produk
Tidak ada ulasan




















































































































































