FP (FP Tool) Carbide Reamer G Series for General Work Materials

Sebelum PPN:
Rp1.099.900
Spesifikasi
Blade Length (mm)27
Blade ShapeStraight
Chamfer Length (mm)0.5
CoatingNon-coated
MaterialCarbide K10
Number of Tips4
Overall Length (mm)60
ShankStraight shank

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A series developed for the most versatile use. Approximately 5 to 10 times more durable than conventional HSS hand reamer, accuracy can be maintained for a long time, and cutting speed and feed rate can be increased for economical cutting of high-strength work materials Machining is possible.
* If you order by cash on delivery, it may be shipped the next day or later.A series developed for the most versatile use. Approximately 5 to 10 times more durable than conventional HSS hand reamer, accuracy can be maintained for a long time, and cutting speed and feed rate can be increased for economical cutting of high-strength work materials Machining is possible.

Ulasan Produk

Tidak ada ulasan