FP (FP Tool) Carbide Reamer E Series with Oil Hole (Reamer Karbida)

Sebelum PPN:
Rp1.999.900 - Rp7.499.900
Spesifikasi
Blade Diameter Tolerance0~+0.005
Blade ShapeSpiral
CoatingFPC coating
MaterialCarbide ultra fine particles
Number of Tips4 blades
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShankStraight shank

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With oil wheel. Ultra steel, ultra fine particles.
New high steel blade shape & special coating. Durability is improved! Chips are discharged smoothly!
Uses a center-through type oil wheel. Improved chip evacuation! More stable processing is possible.
Short type. Compared to the conventional product (CE), it is a short type! Tool steel is improved and it can be processed only by external lubrication.
For blind holesWith oil wheel. Ultra steel, ultra fine particles.
New high steel blade shape & special coating. Durability is improved! Chips are discharged smoothly!
Uses a center-through type oil wheel. Improved chip evacuation! More stable processing is possible.
Short type. Compared to the conventional product (CE), it is a short type! Tool steel is improved and it can be processed only by external lubrication.For blind holes

Ulasan Produk

Tidak ada ulasan