FP (FP Tool) Carbide Reamer E Series

Sebelum PPN:
Rp2.299.900 - Rp8.099.900
Spesifikasi
Blade ShapeSpiral
ShankEnd mill shank

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Add an end blade to the reamer mechanism. Complete blind hole processing is possible. Since it is a right lead, chips are discharged smoothly. Since chips are discharged upward, it does not easily collect on the bottom.
2. Film hardness is about 3,000Hv. It is possible to process 20 to 50 HRC difficult-to-cut materials such as mold-treated steel, Inconel, Hastelloy, etc. Due to the low wear coefficient, chips are discharged smoothly according to the shape of the right reed. It also has excellent heat resistance, so it is effective under the harsh conditions of blind holes.
3. Adopting end mill shank
* If you order by cash on delivery, it may be shipped the next day or later.1. Add an end blade to the reamer mechanism. Complete blind hole processing is possible. Since it is a right lead, chips are discharged smoothly. Since chips are discharged upward, it does not easily collect on the bottom.
2. Film hardness is about 3,000Hv. It is possible to process 20 to 50 HRC difficult-to-cut materials such as mold-treated steel, Inconel, Hastelloy, etc. Due to the low wear coefficient, chips are discharged smoothly according to the shape of the right reed. It also has excellent heat resistance, so it is effective under the harsh conditions of blind holes.
3. Adopting end mill shank

Ulasan Produk

Tidak ada ulasan