FP (FP Tool) Carbide Reamer B Series for Internal Mirror Finish (Reamer Karbida)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Blade Diameter (mm)6
Blade Length (mm)50
Blade ShapeStraight
Chamfer Length (mm)0.5
CoatingNon-coated
MaterialCarbide K10
Number of Tips4
Overall Length (mm)100
ShankStraight shank
Shank Diameter (mm)6
Tolerance+0.003 0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mirror finish of machined holes is possible.
It can be processed without following the pilot hole.
* If you order by cash on delivery, it may be shipped the next day or later.Mirror finish of machined holes is possible.
It can be processed without following the pilot hole.

Ulasan Produk

Tidak ada ulasan