FP (FP Tool) Carbide Miniature Reamer type Drill

Sebelum PPN:
Rp459.900 - Rp1.599.900
Spesifikasi
Overall Length (mm)40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shank Diameter (mm)1
Tolerance0/-0.003

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drill for precision fine hole finishing. Wide processing area. Excellent durability. High precision.
* When processing 3D or higher, perform step processing at intervals of 5 to 10 μm.
* Please suppress the runout of the tool when mounting on the machine as much as possible.
* Please use in the state where the rotation of the spindle of the machine you are using is the most stable.
* Be careful when handling tools, such as when opening the package.Drill for precision fine hole finishing. Wide processing area. Excellent durability. High precision.

Ulasan Produk

Tidak ada ulasan