FP (FP Tool) Carbide Drill Dreamer Series (Coated) for Precision Micro-Hole Machining

Sebelum PPN:
Rp689.900 - Rp1.099.900
Spesifikasi
MaterialCarbide
Shank Diameter (mm)3
Surface Treatmentpurple coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ultra-thin purple coating provides outstanding results in machining SUS. Even with the coating, the blade diameter tolerance is maintained at 0/-0.003. By adopting a h4 tolerance (0/-0.003) for a shank diameter of Φ3.0, we have further pursued runout accuracy and hole position accuracy. We have adopted a tool shape that has been carefully researched. The chip removal performance has been greatly improved, and it is highly durable. The effective machining length is set to 10D. It can process up to 10 times the blade diameter.
Alloy steel, stainless steelThe ultra-thin purple coating provides outstanding results in machining SUS. Even with the coating, the blade diameter tolerance is maintained at 0/-0.003. By adopting a h4 tolerance (0/-0.003) for a shank diameter of Φ3.0, we have further pursued runout accuracy and hole position accuracy. We have adopted a tool shape that has been carefully researched. The chip removal performance has been greatly improved, and it is highly durable. The effective machining length is set to 10D. It can process up to 10 times the blade diameter.Alloy steel, stainless steel

Ulasan Produk

Tidak ada ulasan