Rinrei Tape Yajirushi-Kun Arrow Tape

Sebelum PPN:
Rp129.900 - Rp3.799.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force2.17N/cm
Base MaterialPolyester cloth
Main applicationFor display and safety
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)10
Tape Thickness (mm)0.13
Tensile Strength (N/cm)35.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stick it on the floor or wall and use it for marking purposes. (Additional use to existing signs where you want to attract attention to improve the effect) You can add an eye-catching effect to existing guidance. It is also recommended for preventing infectious diseases (social distance).
For the purpose of "guidance / guidance / alignment"

Ulasan Produk

Tidak ada ulasan