Nitto L Materials Transparent Anti-Slip Tape (Lakban Anti Slip)

Sebelum PPN:
Rp9.799.900
Spesifikasi
AdhesiveAcrylic
Base MaterialPolyester film
ColorClear
Featuredurability
Tape Length (m)5
Tape Thickness (mm)0.5
Where to UseOutdoors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a transparent type, the design is unlikely to be compromised. Can be applied to a variety of outdoor smooth surfaces. Even if it gets wet with water or oil, the anti-slip effect will not change easily. Due to its excellent durability, the anti-slip effect lasts for a long time. Since no drying time is required, the product is effective immediately after installation.
Stairs inside and outside buildings and factories. Areas where you do not want to damage the design. For protection purposes such as line tape. Other locations that may be slippery due to water or oil.

Ulasan Produk

Tidak ada ulasan