Rinrei Tape Transparent Anti-Slip Tape #710K (Lakban Anti Slip)

Sebelum PPN:
Rp6.099.900
Spesifikasi
AdhesiveAcrylic adhesive
Base MaterialAlumina particles, highly durable resin, PET film
ColorTransparent
FeatureDurability, transparency, slip resistance, weather resistance, stain resistance, ease of use
Main applicationIndoor and outdoor anti-slip (smooth surfaces only)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)3
Tape Thickness (mm)0.57~0.63
Tape Width (mm)50
Where to UseIndoor and outdoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durability: Unique self-healing resin provides excellent abrasion and scratch resistance.
Transparency: Transparent and does not impair the design of the base.
Slip resistance: CSR value 0.9/0.84/0.61 (Dry/Wet/Oil)
Weather resistance: It uses an adhesive with excellent weather resistance, so it can be used outdoors.
Stain resistance: High resin density makes it difficult for dirt to penetrate.
Ease of application: No primer application or nailing is required, making installation easy.
*However, for oily or dirty surfaces, we recommend degreasing them beforehand and applying a primer before application.
Anti-slip for indoor and outdoor use to prevent accidents caused by falls. *Only for smooth surfaces.
*This product is manufactured as an anti-slip tape for indoor and outdoor use.
*Do not use on uneven surfaces, areas where forklifts and other vehicles pass, marble, stone materials such as granite, or PVC materials.
*Please apply the sticker in an environment where the temperature is 10°C or higher.
*Please clean the surface to be pasted of any dust, oil, or moisture, and then stick it firmly before use.

*Depending on the substrate, sufficient adhesion may not be achieved. In this case, please select and use an appropriate primer.
*The adhesive is designed to be permanent.
If you try to remove it, it may damage the floor or leave glue residue.
*Do not use for any purpose other than as an anti-slip surface.
*When storing, avoid direct sunlight, heat, and moisture and keep out of reach of children.
*Please do not use in areas where people walk barefoot or in socks, as this may cause injury. *If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that if the house name is not provided, delivery may not be possible.

Ulasan Produk

Tidak ada ulasan