Tesa Tesa Packaging Tape, Width: 50mm, Length: 66m, Transparent

Sebelum PPN:
Rp389.900
Spesifikasi
AdhesiveNatural rubber
Base MaterialPVC
ColorTransparent
Main applicationpacking
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)66
Tape Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Back material = PVC
Width = 50mm
Length = 66m
Thickness = 49μm
Color = Clear Dispenser Type = Auto, Manual Breaking Elongation = 75%
Model number = 4120N/cm
Tesa Packaging TapeTesa 4120 transparent packaging tape is based on a natural rubber adhesive. The tape is 0.05 mm thick, 50 mm wide and 66 m long. Features and BenefitsPVC film is used as backing Adhesion to steel is 2 2N/cm Elongation at break is 75 % Tensile strength is 43 N/cm Resistant to deep freezing Can be used in manual and tabletop dispensers Low noise rewinding applications Can be used with manual/automatic sealing equipment Packaging and closing Wrapping and sealing bags and cartons Sealing of medium weight packaging boxes

Ulasan Produk

Tidak ada ulasan