Tesa Tesa Foam Tape, Width: 19mm, Length: 50m, Double-sided
#Grup produk P114890133
Spesifikasi
| Color | White |
|---|---|
| Feature | Both sides |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Tape Length (m) | 50 |
| Tape Thickness (mm) | 1.15 |
| Tape Width (mm) | 19 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Width = 19mm
Thickness = 1.15mm
Length = 50m
Backing material = PE foam Color = White Adhesive strength = 8 N/cm
Single Sided / Double Sided = Double Sided Adhesive Material = Acrylic Tensile Strength = 10N/cm
Model Number = 4952°C
Tesa Double-Sided PE Foam TapeTesa's white double-sided PE foam tape is a high-quality adhesive tape. The tape is 1.15 mm thick, 19 mm wide and 50 m long. It does not cure with heat, allowing two different surfaces to expand at different rates and still remain bonded. This tape is often used in construction mounting applications and is also certified for use in furniture mirror mounting. Features and BenefitsThis tape is perfectly suitable for outdoor use. This mounting tape is waterproof, UV and age-resistant Allows for an instant strong bond on rough surfaces Compensates well for design tolerances Adjusts the level of thermal expansion of the material Shock absorption and sealing capabilities Elongation at break: 200 % Tensile strength: 10 N/cm Adhesive type is adhesive acrylicApplicationsMounting on automotive mirrorsMounting of decorative panelsMounting of trims and profiles
Thickness = 1.15mm
Length = 50m
Backing material = PE foam Color = White Adhesive strength = 8 N/cm
Single Sided / Double Sided = Double Sided Adhesive Material = Acrylic Tensile Strength = 10N/cm
Model Number = 4952°C
Tesa Double-Sided PE Foam TapeTesa's white double-sided PE foam tape is a high-quality adhesive tape. The tape is 1.15 mm thick, 19 mm wide and 50 m long. It does not cure with heat, allowing two different surfaces to expand at different rates and still remain bonded. This tape is often used in construction mounting applications and is also certified for use in furniture mirror mounting. Features and BenefitsThis tape is perfectly suitable for outdoor use. This mounting tape is waterproof, UV and age-resistant Allows for an instant strong bond on rough surfaces Compensates well for design tolerances Adjusts the level of thermal expansion of the material Shock absorption and sealing capabilities Elongation at break: 200 % Tensile strength: 10 N/cm Adhesive type is adhesive acrylicApplicationsMounting on automotive mirrorsMounting of decorative panelsMounting of trims and profiles
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
