Tesa Tesa double-sided plastic tape, width: 25mm, length: 50m

Sebelum PPN:
Rp1.799.900
Spesifikasi
ColorWhite
FeatureBoth sides
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)50
Tape Thickness (mm)0.23
Tape Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tape type = Plastic Tape Width = 25mm
Length = 50m
Thickness = 0.23mm
Color = White Adhesive Material = Acrylic Adhesive Strength = 16.9 N/cm
Tensile strength = 38.3N/cm
Series = tesa fix°C
Operating temperature Min = -40°C
PVC Tape. Acrylic adhesive designed for use on double-sided tapes with PVC carriers and on rough surfaces. . High level of adhesion Good adhesion even on rough surfaces Particularly resistant to deformation Suitable for stacking heavy decorative products, plastic and wood trim Adhesion 29 N/25 mm Colour white Tesa 4970

Ulasan Produk

Tidak ada ulasan

Halaman Terkait