Tesa Tesa double-sided plastic tape, width: 12mm, length: 50m

Sebelum PPN:
Rp189.900
Spesifikasi
ColorWhite
FeatureBoth sides
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)50
Tape Thickness (mm)0.09
Tape Width (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tape type = Plastic Tape width = 12mm
Length = 50m
Thickness = 0.09mm
Color = White Adhesive Material = Synthetic Rubber Adhesive Strength = 15 N/cm
Operating temperature Max = +80°C
Operating temperature Min = -30°C
Double-sided economy tape. Transparent double-sided self-adhesive tape with polypropylene backing and synthetic rubber adhesive. . Solvent-free High adhesion tack General purpose fixing tape Adhesion to steel 20 N / 25 mm Heat resistance up to 70 °C (short term) Tesa 64621

Ulasan Produk

Tidak ada ulasan