Tesa Tesa Anti-Slip Tape Black PVC, 50mm x 15m (Lakban Anti Slip)

Sebelum PPN:
Rp3.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tape type: Non-slip tape Backing material: PVC
Width 50mm
Length: 15m
Thickness 0.81mm
Tesa Anti-Slip Adhesive Tape. Tesa Anti-Slip Adhesive Tape is ideal for marking hazardous areas where safe footing is required. This robust and versatile tape is partially fluorescent, making it easy to find. The rough, non-slip surface provides excellent adhesion while preventing slips on the job site. Additionally, the rough, abrasive texture is suitable for use on tough surfaces. This tape is easy to tear by hand and will not shrink after application. Tesa Anti-Slip Adhesive Tape is resistant to water, temperature, UV, and cleaning products, making it ideal for use in a wide range of environments. It also features EAN labeling. Features and Benefits: - Excellent slip-resistance (under normal use, lasts for 2 years) - High adhesion and self-adhesive for quick and easy application - Ideal for use on challenging surfaces and in high-traffic areas - Reduces accidents - Highly visible, allowing for quick identification of hazardous areas - Hand-tearable, no cutting tools required - No shrinkage after application. Applications: Tesa Anti-Slip Adhesive Tape is ideal for environments requiring safe footing. The rough texture provides anti-slip properties and makes it easy to identify dangerous areas. Durable adhesive tape. Is this tape suitable for die cutting? Yes, this tape is suitable for die cutting.

Ulasan Produk

Tidak ada ulasan