Rinrei Tape Tape that can be applied to oily surfaces #6001L

Sebelum PPN:
Rp669.900 - Rp5.399.900
Spesifikasi
Adhesive Strength (N/10mm)5.8
Elongation (%)17
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)20
Tape Thickness (mm)0.18
Tape Width (mm)50
Tensile Strength (N/10mm)62.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be applied even to oily surfaces (mineral oil and vegetable oil) without peeling off. No extensive degreasing work is required.
*However, we recommend that you clean the floor beforehand to remove any dirt before applying this product.
It can be torn by hand and has no release paper, which increases work efficiency and reduces waste.
For application on oily surfaces.
For use as line tape in factories, for attaching notes to machinery and equipment, for fixing mats, for attaching to drums, for attaching to iron parts
*This product is an adhesive tape coated with a special adhesive that absorbs a certain amount of oil. Do not use for protective purposes.
*Please note that the tape may become contaminated or damaged depending on the substrate and the period of application. Please check before use.
*Depending on the type and condition of the substrate, the product may not be effective.
*Do not apply directly to the human body (skin).
*Do not use for electrical insulation.
* Be sure to thoroughly wipe off any dust, moisture, or excess oil from the surface to which you will be applying the sticker.
*When storing the tape, keep it in a cool place away from direct sunlight. *If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that if there is no house name, delivery may not be possible.

Ulasan Produk

Tidak ada ulasan