Rinrei Tape Super cut tape for curing

Sebelum PPN:
Rp2.699.900 - Rp3.299.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force4.63N/10mm
Adhesive Strength (N/10mm)4.63
Base MaterialPE cloth
ColorGreen
Elongation (%)11
Main applicationFor curing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)25
Tape Thickness (mm)0.15
Tensile Strength (N/10mm)52.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The adhesive strength is strong and adheres firmly to the wall surface. Easy to cut by hand, excellent workability. Glue does not easily remain even when used outdoors.
For curing
*Do not use for electrical insulation. *Contamination or damage may occur depending on the adherend and curing period, so please check before use.

Ulasan Produk

Tidak ada ulasan