Rinrei Tape Super Cut Curing Tape # 680

Sebelum PPN:
Rp47.900 - Rp2.299.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force2.2N/10mm
Adhesive Strength (N/10mm)2.2
Base MaterialPolyethylene cloth
ColorGreen
Elongation (%)18
FeatureWeatherability, water resistance
Main applicationFor curing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Re-peelingPossible
Rewinding Force (N/10mm)0.5
Tape Length (m)25
Tape Thickness (mm)0.14
Tape Width (mm)50
Tensile Strength (N/10mm)65.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PE cloth tape for curing that can be easily cut by hand. Has excellent weather resistance and water resistance.
Good re-peelability.
A type that is thin, has excellent weather resistance, is resistant to water, and is suitable for general curing. Ideal for attaching to floor covering sheets and fixing plastic cardboard in elevators when moving. Steel and stainless steel are also available.

Ulasan Produk

Tidak ada ulasan