Rinrei Tape Stucco tape 849

Sebelum PPN:
Rp6.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Recommended Timing to ReplaceAbout six months
Suitable ModelStainless steel, wood, acrylic, glass, etc.
Tape Length (m)10
Tape Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Antibacterial antiviral tape coated with natural material lacquer Virus infectivity is reduced by 99.9% in 5 minutes Just by sticking it on a door knob or handrail that is difficult to clean every time you use it, the function of lacquer (antibacterial antiviral) It is possible to take measures against contact infections that make use of it.
As it is a natural material, you can use it with confidence.
* Do not use in places subject to water or near fire.

Ulasan Produk

Tidak ada ulasan