Kamoi Kakoshi Seal protection warning tape, vertical and horizontal writing specifications

Sebelum PPN:
Rp699.900
Spesifikasi
AdhesiveAcrylic
Adhesive Strength (N/10mm)1.96
Base MaterialJapanese paper
Coloryellow
Elongation (%)3.1
FeaturePeelable, weatherproof, water resistant
Main applicationDuring seal curing
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tape Length (m)18
Tape Thickness (mm)0.09
Tape Width (mm)21
Tensile Strength (N/15mm)41.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the new vertical writing type!
The horizontal writing type has also been renewed!
Easy to apply and remove!
Doesn't leave any glue residue! So you can leave it on for a long time!
Great with a variety of materials!
Redesigned into a traditional 10-pack! Easy to carry!
While the seal is being cured.
*Please note that the product may cause contamination depending on the substrate, so please check before use.
*Please be sure to wipe off any dust, oil, moisture, etc. from the surface before use.
*Do not use for electrical insulation.
*To store the tape, store it in a box in a cool, dark place away from direct sunlight.

Ulasan Produk

Tidak ada ulasan