Nitto L Materials Rough Surface Reflective Tape (Lakban Reflektif / Stiker Reflektor)

Sebelum PPN:
Rp15.999.900 - Rp16.999.900
Spesifikasi
AdhesiveAcrylic
Base MaterialPET film / aluminum
Main applicationFor rough surfaces
Tape Length (m)10
Tape Thickness (mm)0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses glass bead (enclosed lens) type retroreflective material. Since aluminum foil is used as the base material, it fits securely on uneven surfaces both indoors and outdoors. It has a reflection performance of JIS 1-Ab. (JIS Z 9117) Promotional grade. Stronger adhesive than regular reflective tape.
For walls and supports of factories, offices, distribution warehouses, commercial facilities, etc. gateposts, fences, curbs, etc. In addition, for uneven surfaces such as concrete and blocks.

Ulasan Produk

Tidak ada ulasan