Nitto L Materials Rough Surface Line Tape Ls Floor Marking Tape (Lakban Lantai / Lakban Marking)

Sebelum PPN:
Rp8.799.900 - Rp9.899.900
Spesifikasi
Adhesion Strength (N/20mm)14.58
AdhesiveRubber type
Adhesive Force14.58N/20mm
Base MaterialPVC film
FeatureDurability and wear resistance
Main applicationFor display and safety
Tape Length (m)10
Tape Thickness (mm)0.91
Tensile Strength (N/10mm)193.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tape for marking divisions and aisles in factories, warehouses, etc. Because it uses a stiff base material and strong adhesive, it adheres well to rough surfaces. A thick type with excellent wear resistance and durability. Even if there is dirt on the tape surface, it is easy to wipe off. It can be used and passed immediately after pasting.
For displaying safe passageways in factories, warehouses, etc., for zoning, and for displaying routes at stations, hospitals, commercial facilities, etc.
*Please do not use it for purposes other than its intended purpose. *Sufficient adhesive strength may not be obtained if the substrate is highly uneven. (In that case, please select the appropriate primer and use it. *Depending on the adherend, the floor may be damaged or adhesive residue may be left behind, so please check the actual product before use. *Avoid using for insulation or on the human body *Wipe off dust, oil, moisture, etc. from the surface to which the tape is to be applied before applying the tape *Store out of direct sunlight *Vinyl chloride and plasticizers may cause peeling, so please do not use it.

Ulasan Produk

Tidak ada ulasan