Nitto L Materials Retro-Reflective Tape (Lakban Safety / Lakban Reflektif)

Sebelum PPN:
Rp8.499.900 - Rp19.999.900
Spesifikasi
Main applicationFor display and safety
Tape Length (m)10
Tape Thickness (mm)0.12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses glass bead (enclosed lens) type retroreflective material. It has a reflection performance of JIS 1-Ab. (JIS Z 9117) Promotional grade. Due to its high flexibility, it can also be used on curved surfaces.
For walls and supports of factories, offices, distribution warehouses, commercial facilities, etc. Gateposts, fences, color cones, helmets, etc. Pallets, carts, etc. for transportation. As a mark for bicycles, tricycles, school bags, bags, umbrellas, etc.
* A cutter is required for cutting.

Ulasan Produk

Tidak ada ulasan