Rinrei Tape PE Single-Sided Sealing Tape for Airtight Housing (Lakban Kedap Udara / Lakban Segel)
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|---|
| Tape Length (m) | 20 |
| Tape Width (mm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Uses highly durable acrylic adhesive to maintain long-term performance.
It does not contain formaldehyde, toluene, xylene, etc., which cause indoor air pollution.
Since it uses a hand-cutting base material, it can be cut without using a cutter.
It has excellent weather resistance and exhibits stable performance for a long period of time at both low and high temperatures.
Strongly adheres to a wide range of adherends such as sashes, breathable waterproof sheets, and plywood.
Compared to the conventional product (butyl), the tape is thinner, so steps are less likely to occur during bonding and stacking is easier.
For fixing airtight and breathable sheets and joints
* This product is a product developed for curing. Please do not use it for any other purpose.
* Do not attach directly to the human body.
* Do not use for electrical insulation.
* Be sure to check before use as it may be contaminated or damaged depending on the adherend and the curing period.
* Wipe off any dust, oil, moisture, etc. on the surface to be pasted.
* When storing the tape, avoid direct sunlight and keep it in a cool place.
It does not contain formaldehyde, toluene, xylene, etc., which cause indoor air pollution.
Since it uses a hand-cutting base material, it can be cut without using a cutter.
It has excellent weather resistance and exhibits stable performance for a long period of time at both low and high temperatures.
Strongly adheres to a wide range of adherends such as sashes, breathable waterproof sheets, and plywood.
Compared to the conventional product (butyl), the tape is thinner, so steps are less likely to occur during bonding and stacking is easier.
For fixing airtight and breathable sheets and joints
* This product is a product developed for curing. Please do not use it for any other purpose.
* Do not attach directly to the human body.
* Do not use for electrical insulation.
* Be sure to check before use as it may be contaminated or damaged depending on the adherend and the curing period.
* Wipe off any dust, oil, moisture, etc. on the surface to be pasted.
* When storing the tape, avoid direct sunlight and keep it in a cool place.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8pP114889313-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
